Welcome to Würth Finland For trade customers only
Ring cutter PG pipe sizes

For detailed information, other images and documents, please select individual articles from the following table.

Ring cutter PG pipe sizes

Cuts holes in thin materials quickly, easily, cleanly and without burrs with a few simple actions.

See product details

Available in 6 version
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
Suitable for many materials, such as:


  • Thin steel / stainless steel plates

  • Thin non-ferrous metal sheets

  • Plastic and other light materials


The package includes a draw bolt.


  • Use e.g. fixed spanner or ratchet wrench


PG stands for pipe size

Notice

The new standard DIN EN 50262 entered into force on 01/01/2000. The new standard uses new metric sizes.


The ten sizes PG 7 / 9 / 11 / 13.5 / 16 / 21 / 29 / 36 / 42 and PG 48 were replaced by eight new metric sizes (according to the new DIN EN 50262) which are M 12 / 16 / 20 / 25 / 32 / 40 / 50 and M 63. Direct conversion is not possible!

DIN 40430, DIN EN 50262