For detailed information, other images and documents, please select individual articles from the following table.
Eye nut RM Extra strong
The octagonal form is distinct from the DIN ring screws
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Load marking: the largest allowed load in the most disadvantageous direction is clearly marked on the lifting lug.
- Material 1.6541, forged, heat refined, crack inspected according to EN 1677-1.
- 4 x security: basic substance requirement Fe37> St37 (1.0037)
- It must be checked that the lifting nut is tight before lifting.
- Avoid lifting positions that can tighten or loosen the thread.
- Note: the screw can open due to side loading.
- When used in mining, the nominal load must not be exceeded even in the most advantageous load position.
- Reserve an even area the size of the E diameter.
The screw can open under lateral load.
When using the lifting bolt RM, the screw part must be at least strength class 8.8.
The thread of the screw must come through the threaded part of the bolt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!