Welcome to Würth Finland For trade customers only
TIPP® robust silicone pipe clamp small version
TIPP<SUP>®</SUP> robust silicone pipe clamp small version - 1
TIPP<SUP>®</SUP> robust silicone pipe clamp small version - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® robust silicone pipe clamp small version

Two-screw clamp with two threaded plugs for high load requirements

See product details

Available in 4 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Two threaded plugs for improved adjustment to pipe dimension tolerances

  • The threaded plugs do not fall out as they are secured with locking screws

  • Silicone insert resistant to high temperatures up to +225 °C

  • Contributes to sound insulation for DIN 4109
Notice
  • Dimension for smallest possible pipe diameter for each individual size

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.