Welcome to Würth Finland For trade customers only
Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

For detailed information, other images and documents, please select individual articles from the following table.

Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

3 CLIP-O-FLEX® assembly trolleys with 1 door, 2 drawers and 6 trays
With 3 CLIP-O-FLEX® hook-in rails mounted on the left, right and rear. Inside with convenient pull-out system for CLIP-O-FLEX® trays.
Includes 6 trays 345 x 260 x 30 mm and hook-in profile 0/40/80°
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
  • Sturdy welded sheet steel construction with painted 30 mm thick multiplex plate

  • Fitted with convenient pull-out system inside

  • Running gear with 2 fixed castors and 2 castors 100 mm in diameter including 1 castor with stopper

  • Central lock with cylinder lock incl. 2 keys

  • Door height 540 mm

  • 2 drawers with internal dimensions (WxD) 365 x 294 mm

  • Load capacity per 35 kg