For detailed information, other images and documents, please select individual articles from the following table.
Assembly trolley with CLIP-O-FLEX® hook-in rails and tray
With CLIP-O-FLEX® hook-in rails mounted on the left, right and rear.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Sturdy welded sheet steel construction with painted 30 mm-thick multiplex plate
- Fitted with convenient pull-out system inside
- Pull-out type: full extension
- Includes six shelves 345 x 260 x 30 mm and hook-in profile 0/40/80°
- Base frame with two fixed castors and two swivel castors 100 mm in diameter (one swivel castor with stopper)
- Wheel material: solid rubber
- Wheel diameter: 100 mm
- Central lock with cylinder lock including two keys
- Door height 540 mm
- Two drawers with internal dimensions (WxD) 365 x 294 mm
- Load capacity 35 kg per drawer
- Central locking: yes
- Lock type: cylinder lock
- With sliding handle
- Load capacity: 550 kg
- Dynamic load capacity: 225 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!