Welcome to Würth Finland For trade customers only
Rondeller disc
Rondeller disc - 1
Rondeller disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rondeller disc

A flexible fibre-reinforced sanding disc for metal.

See product details

Available in 2 version
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
To be used without an adhesive disc.



For steel, stainless and acid-proof steel, castings, light metals and non-ferrous metals.



Very efficient: no need to press the disc hard. Adapts to the surface of the piece being sanded.



Rondellers effectively remove chips: does not clog up, extensive operating range. Very cool grinding, no material colour changes. Generates very little grinding dust.



Suitable for peripheral grinding (removing burrs and cutting). High-class reinforcement guarantees high break resistance.


The noise level is 35 % (7–8 dB) lower than that of regular discs.