To be used without an adhesive disc.
For steel, stainless and acid-proof steel, castings, light metals and non-ferrous metals.
Very efficient: no need to press the disc hard. Adapts to the surface of the piece being sanded.
Rondellers effectively remove chips: does not clog up, extensive operating range. Very cool grinding, no material colour changes. Generates very little grinding dust.
Suitable for peripheral grinding (removing burrs and cutting). High-class reinforcement guarantees high break resistance.
The noise level is 35 % (7–8 dB) lower than that of regular discs.
Applications: grinding of installations, boilers, steel, machines and pipelines. Vehicle industry and vehicle repairs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!