Welcome to Würth Finland For trade customers only
Coil-style felt nail gun RCN 1945

For detailed information, other images and documents, please select individual articles from the following table.

Coil-style felt nail gun RCN 1945

See product details

Available in 1 version
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
Professional coil-style nail gun to be used in attaching bitumen felt, wind shield boards and other similar porous building boards using compressed air.


Light, balanced and easy-to-use nail gun, which can be used with wired Würth roofing coil nails 19–45 mm.



  • Driving power: compressed air, operating pressure 5–7 bar

  • Nail gun dimensions: 280 x 110 x 260 mm

  • Nail gun weight: 2.3 kg

  • Air consumption: 0.9 L/stroke

  • Nails: 3.0 x 19–45 mm wire binding

  • Capacity of the magazine: 120 nails

1 Year Warranty


on issues of material and production