For detailed information, other images and documents, please select individual articles from the following table.
Horizontal rotation laser RL2-14
Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Very high levels of accuracy, even in adverse weather conditions
Complies with ISO 17123-6
Saves time
Automatic self-levelling takes just seconds
Prevents levelling errors
Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.
Complete protection against dirt and water
Protection class IP67
Batteries not included in the scope of delivery
- Transfer levels
- Horizontal alignment indoors and outdoors
- Monitor the excavation of foundation pits
- Suspend ceilings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!