Rotation laser set for determining straightness and alignment.
Contents:
ROTATION LASER RL2-14 5709300302
Specially designed for use in demarcating
horizontal lines indoors and outdoors. Very strong, resistant
to wear, and easy to handle. Operating range a radius of 400 m/200 m.
Accuracy ±3.0 mm at 30 m (±1.0mm at 10 m). ISO 17123-6. Battery-operated.
Beam receiver LRU 18 5709300452
The receiver detects laser beams from rotary and
line lasers.
Accurate beam detection.
Tripod with height adjustment 77-190cm 0714 649 301
Fastening: 5/8” thread.
Measuring tape 130 – 240 cm 071464 425
Made of aluminium. Comes with receiver stand. Telescopic. Auxiliary scale.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!