Rotation laser set for determining straightness and alignment.
Contents:
ROTATION LASER RL 5-14 5709300305
Designed for determining horizontal alignment
indoors and outdoors. Very sturdy, wear resistant
and easy to use Can be used with a remote controller.
Measuring range 600 m/radius 300 m. Accuracy ±2.25 at 30 m.
Li-ion battery.
BEAM RECEIVER LR5-14 5709300451
A rotation laser is at its most practical with
the LR5-14 receiver. Allows you to take measurements
alone.
ADJUSTABLE TRIPOD 95–269 cm 0714 649 303
Fixing: 5/8" thread. Height adjustable by 50 cm with a crank.
Includes rubber pads to make the feet more sturdy on smooth surfaces.
TELESCOPIC LEVELLING ROD 0714646210
Aluminium, length 1.24–5 m, telescopic, auxiliary measuring scales with E division and a millimetre scale.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!