For detailed information, other images and documents, please select individual articles from the following table.
Rotating LED light with magnet, chargeable
Flashing LED- beacon with magnetic base
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Voltage: 12-24V
- Yellow light
- Chargeable
- Magnet base
- 7 flash settings, 4 rotation settings, steady on (not R65 approved)
- LED x 10
- 4 hr. charging
- Max 6 hr. usage, ECE R65 TA1 (only while the beacon is on continuous charge)
- R10
- Cigarette lighter - 12mm DN
- Charging cord (max. 3m spiral cord) incl. in the package
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!