For detailed information, other images and documents, please select individual articles from the following table.
Rotating stand, frame part
12 pigeonholes (to hold up to 4320 items) can be fitted into the stand. The stand takes up 0.25 m2 of floor space.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The sturdy bearing part of the dispenser system works sensitively and silently
- Spacers for three layers
- Dimensions, assembled with the pigeonholes: 500 x 500 x 1,730 mm
- Max load 400 kg
- The frame does not contain drawers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!