Welcome to Würth Finland For trade customers only
ELAFLEX expansion joint

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELAFLEX expansion joint

Flexible joint for industrial pipelines.

See product details

Available in 9 version
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
Flange: Galvanised steel, measurement according to DIN 2501, PN 10/16


Rubber types: NBR, EPDM. To order: CSM, Viton, IIR, HNBR, PTFE


Marking: ERV-G: Yellow stripe NBR (interior), CR (exterior) ERV-R: Red stripe EPDM/Butyl (interior), EPDM (exterior)


Operating temperature: +90°C


Approval: incl. Lloyd, Bureau, DNV

NoticeOther sizes available on order.