The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELAFLEX expansion joint
Flexible joint for industrial pipelines.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Flange: Galvanised steel, measurement according to DIN 2501, PN 10/16
Rubber types: NBR, EPDM. To order: CSM, Viton, IIR, HNBR, PTFE
Marking: ERV-G: Yellow stripe NBR (interior), CR (exterior) ERV-R: Red stripe EPDM/Butyl (interior), EPDM (exterior)
Operating temperature: +90°C
Approval: incl. Lloyd, Bureau, DNV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!