For detailed information, other images and documents, please select individual articles from the following table.
Rubber mallet ERSM
The soft ram head is gentle and does not leave any marks on the surface hammered
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ram head made of 100% visco-elastic Sorbothane® polymer
- Minor recoil
- The rubber mallet is used in motor industry and car repair shops and for industrial and wood processing applications. It is also suitable for installation tasks in which no mark should be left on the surface hammered.
Dimensions: 6.4 x 5.8 x 10 cm
Hardness: 70 ± 5 Shore 00
Weight 12 OZ
Straight wooden handle, 26 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!