For detailed information, other images and documents, please select individual articles from the following table.
826 Diamond Stat workspace mat, black
Wear-resistant workspace mat for ESD areas. Earthing cable attached to the mat.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Diamond-shaped PVC surface has been laminated to a microporous vinyl base, which makes the mat comfortable, easily cleaned and ergonomic.
- Slanted edges of the mat reduce the risk of tripping.
- Colour: black
- Material: PVC (dissipative)/microporous vinyl base with RedStop™ anti-slip coating
- Thickness: 14mm
The main purpose of ESD protection products is to set ESD-sensitive materials and persons to the same accumulation of charge through earthing. Workstations protected against static electricity with a resistance of 106–109 Ω create a surface that has the same potential as ESD-protected objects at the work station.
In order to create an ESD-protected workstation that complies with EC61340-5-1 or ANSI EOS/ESD 6.1, all objects (including people) must be earthed to the same earthing point.
This creates an electrostatic balance between all objects and persons.
By using ESD mats and equipment, an earthing path for static electricity is created. This path reduces the occurrence of static electricity discharge.
Anti-slip properties pursuant to R10 DIN51130 and BG-rule BGR181
DOP, DMF and silicone-free IEC61340-4-1 (category DIF)
Fire-retardant according to Cfl-s1, DIN EN 13501-1.
Static electricity accumulation (walking test) according to ISO 6356 and EN 1815
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!