For detailed information, other images and documents, please select individual articles from the following table.
SBR rubber sheet (splashboard rubber)
Wear-resistant rubber sheet for very demanding use. Good resistance to weather and mechanical stress.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Colour: Black
Specific gravity: 1.35 g/cm³ (DIN 53519)
Hardness: ± 5 Shore 60
Tensile strength: 50 kg/cm2 (DIN 53504)
Elongation at break: 300 % (DIN 53504)
Operating temperature: -30 to +85°C
Top/bottom surface: Smooth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!