For detailed information, other images and documents, please select individual articles from the following table.
SBR rubber sheet
The SBR rubber sheet is a general purpose sheet to be used when there are no special heat or chemical resistance requirements.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Colour: Black
Specific gravity: 1.5 g/cm³
Hardness: 70 Shore A +/-5 (DIN 53519)
Tensile strength: 35 kg/cm2 (DIN 53504)
Elongation at break: 250% (DIN 53504)
Operating temperature: -30 to +70°C
Top/bottom surface: Smooth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!