For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor SHARK® Hammer TYPE SK
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled, no need to search for a suitable screw
- Suitable for in-place installation
- Can be removed via drive in screw head
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Countersunk head design countersinks itself automatically in soft wood
- Halogen-free
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
| Performance data | Characteristic values | |||
| Anchor diameter [mm] | 6 | 8 | ||
| Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
| Sand-lime brick KS 12 | – | 0,12 | ||
| Hollow sand-lime brick KSL 12 | – | 0,075 | ||
| Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
| Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
| Setting depth | hnom ≥ [mm] | 30 | 40 | |
| Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
| Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
| Nom. drill dia. | d0 [mm] | 6 | 8 | |
| Hole dia. in comp. | df [mm] | 6,5 | 8,5 | |
Square timbers
Drill the hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0 °C
Temperature in base material ≥ 0 °C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing, sanitary and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!