For detailed information, other images and documents, please select individual articles from the following table.
Frame screw Sormat SKRH
Adjustable frame screw SKRH for fixing wooden window and door frames
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
SKRH consists of two elements, the body (a twin screw) and the adjusting element.
SKRH is installed into the base material through a predrilled hole in the frame using a setting tool and a suitable plug.
Once installed, the frame can be adjusted by using the other end of the setting tool.
The predrilled hole diameter should be always 14 mm.
Install the adjustable frame screw through the predrilled hole using the setting tool.
The distance between the frame and the base structure can be adjusted by using the other end of the setting tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!