For detailed information, other images and documents, please select individual articles from the following table.
Rapid SML connector
For connecting sleeveless waste water pipes and cast iron moulded parts in accordance with DIN EN 877 and DIN 19 522
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fast, safe connection with only one screw-in nut
Simple mounting of the connector thanks to pre-mounted, slip-proof EPDM sealing insert
Closing of connector with simple Allen screw size 6 / size 8
No torque wrench or special tools required
Pre-assembly of pipes and moulded parts requires no effort due to powerful clamping effect
No tightening torque required, as block tightening is used (both clamping jaws must strike each other)
For building drainage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!