Welcome to Würth Finland For trade customers only
Safety angle grinder SWS 13-125-EAP COMPACT
Safety angle grinder  SWS 13-125-EAP COMPACT - 1
Safety angle grinder  SWS 13-125-EAP COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 13-125-EAP COMPACT

The safe 1,350 W angle grinder boasts impressive robustness, endurance and an anti-vibration handle

See product details

Available in 1 version
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
  • The angle grinder only functions when the dead man's switch is held down

  • Speed control allows the user to adjust the rotation speed to suit the application

  • Restart protection prevents accidental switching on after a power interruption

  • Recoil protection prevents recoil if the disc is locked by mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • Active vibration damping on the spindle

  • The cover can be adjusted without the use of tools