For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 13-125-P COMPACT
The safe 1,350 W angle grinder boasts impressive robustness, endurance and an anti-vibration handle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The angle grinder only functions when the dead man's switch is held down
- Speed control allows the user to adjust the rotation speed to suit the application
- Restart protection prevents accidental switching on after a power interruption
- Recoil protection prevents recoil if the disc is locked by mechanical decoupling
- Rotation speed remains constant, even under load
- Overload protection and soft start function
- Active vibration damping on the spindle
- The cover can be adjusted without the use of tools
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!