For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 26-230-T
Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Patented dust protection and a long-lasting and robust 2600 W motor ensure a long service life
- Mechanical disc brake in less than 2.5 sec.
- A dead man's switch with safety feature prevents unintentional switching on and interrupts power when released, which stops the machine
- Electronic safety switch-off increases user protection by reducing kickback when the disc is blocked
- Damping system and integrated auto-balancer reduce vibration and facilitate working
- Rotatable main handle adjustable in 4 positions; an additional handle can be mounted at 3 positions to enable optimal handle position depending on the type of application
- Quick-release nut enables tool-free disc changes
- Protective hood provides tool-free adjustment
- Soft start
- Electronic overload and restart protection
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!