Welcome to Würth Finland For trade customers only
Safety boot SolidGrip
Safety boot SolidGrip - 1
Safety boot SolidGrip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety boot SolidGrip

Metal-free and light PU safety boot with a wide last

See product details

Available in 12 version
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
PU safety boot with composite toe protection and textile nail penetration protection make the boot very light. The metal-free construction makes the boot warmer to use in cool and cold conditions. The sole of the boot has a strong pattern and holds well on wet or muddy surfaces. The last of the boot is wide and the leg can be cut along the groove marked on the leg if necessary. The protruding design of the heel makes it easier to take off the boot. Protects you from lightweight chemicals, greases and oils. Easy to clean and disinfect.



Toe guard


Composite

Nail guard


Textile

Sole


Strong profiling of the outer soles improves grip

Insole


Insoles keep your feet dry and improve comfort

Protection class S5


EN ISO 20345:2011 S5 SRC CI
NoticeThe boot shaft can be shortened by cutting along the marked groove.

Protection class S5


EN ISO 20345:2011 S5 SRC CI