- Quicklace
- Pocket for lace on boot
- Non metallic, cape and puncture resistant
- 3-layer Gore Tex Membrane
- ESD certified according to EN 61340-4-3
- Leather
- Mesh lining
- Very stable sole suitable for winter
- Color Black
- Norm EN ISO 20345 S3 SRA CI WR
- Weight approx. 1,500 g/size. 42
ESD certified according to EN 61340-4-3
EN ISO 20345
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!