For detailed information, other images and documents, please select individual articles from the following table.
wSafe® 4000 pneumatic safety coupling With female thread
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 4,000 l/min and a maximum operating pressure of 16 bar. This results in greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Coupling is compatible with other compressed air fittings
Series 4000 fittings comply with the European standard and have a nominal width of 10.4 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!