Welcome to Würth Finland For trade customers only
Electra safety goggles
Electra safety goggles - 1
Electra safety goggles - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electra safety goggles

Highly functional safety glasses in sporty filigree design

See product details

Available in 2 version
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
Optimal fit – optimal perspective


  • Suitable for a wide range of head sizes

  • 100% UV protection (up to 400 nm)


Excellent comfort


  • Extremely low weight of 23 g

  • Soft, adjustable nose rest for non-slip fit

  • Anti-slip arm ends


High-quality lens coating


  • Outside is extremely scratch-resistant

  • Inside features a permanent mist-free coating