For detailed information, other images and documents, please select individual articles from the following table.
Comfort Plus safety harness
Ergonomic safety harness with maximum freedom of movement
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Superb comfort thanks to:
- 45-mm wide water-resistant straps
- X-shaped back pad
- Leg pads
Quick and easy to put on and take off, thanks to:
- Straps routed through back pad (no twisting)
- Automatic quick-action fasteners on leg straps and chest strap
Rear eyelet extension/length: 30 cm
Fall indicator
Approved up to 140 kg
Rear harness eyelet according to EN 361
Two chest loops as harness eyelet according to EN 361 and EN 1497
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!