Welcome to Würth Finland For trade customers only
Comfort Plus safety harness
Comfort Plus safety harness  - 1
Comfort Plus safety harness  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Comfort Plus safety harness

Ergonomic safety harness with maximum freedom of movement

See product details

Available in 1 version
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
Superb comfort thanks to:


  • 45-mm wide water-resistant straps

  • X-shaped back pad

  • Leg pads


Quick and easy to put on and take off, thanks to:


  • Straps routed through back pad (no twisting)

  • Automatic quick-action fasteners on leg straps and chest strap


Rear eyelet extension/length: 30 cm



Fall indicator



Approved up to 140 kg



Rear harness eyelet according to EN 361



Two chest loops as harness eyelet according to EN 361 and EN 1497