- Safety harness for the most demanding applications, particularly when worn for longer periods
- With supportive hip pads. Interior leg pads on both sides
- It doesn't restrict your movements and it is comfortable to wear, even when working under cramped conditions
- Can be adjusted to the legs and chest area using click buckles
- Rear fall arrest eyelet in accordance with EN 361
- Two chest loops as fall arrest eyelets in accordance with EN 361
- Two side retention eyelets in accordance with EN 358
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!