Welcome to Würth Finland For trade customers only
Expert safety harness
Expert safety harness  - 1
Expert safety harness  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Expert safety harness

See product details

Available in 2 version
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
  • Safety harness for the most demanding applications, particularly when worn for long periods

  • With supportive hip pads Interior leg pads on both sides

  • Maximum freedom of movement and comfortable to wear, even when working under cramped conditions

  • Can be adjusted to the legs and chest area using click buckles

  • Rear collecting loop according to EN 361

  • Two chest loops as collecting loops in accordance with EN 361

  • Two side retention eyelets in according with EN 358

  • Tested for persons up to 125 kg