- Wide leg and back pads for superb comfort mean it is also suitable for rope access work
- Fatigue-free wear, even over extended periods
- Rear harness eyelet according to EN 361
- Chest (collecting) loop in accordance with EN 361
- Two side retention eyelets in according with EN 358
- Front sitting eyelet in accordance with EN 813
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!