Welcome to Würth Finland For trade customers only
Safety harness W300
Safety harness W300 - 1
Safety harness W300 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness W300

Extremely lightweight safety harness with maximum comfort
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
Very comfortable to wear


  • Use of 44 mm-wide straps

  • Breathable back padding that makes wearing quick and easy


Quick and easy to put on and take off


  • Quick release on leg loops

  • Quick release and breast buckle positioning


Approved up to 150 kg



Front attachment point according to EN 361 with 2 large yellow rings facilitating recognition



Attachment point (EN 361) on the rear offset upwards, easy to reach



No pressure points during transport (e.g. in car) or by material on the shoulders

Notice

If neither chest loops on the safety harness are used with a fastener, we recommend connecting them using a carabiner. If chest loops are used as a anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.