The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SH 3000 MULTI hard hat
Customisable, ergonomic and multi-purpose hard hat
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Unobstructed upwards view thanks to short helmet peak
Suspension harness
- Customisable
- Comfortable EPS helmet inner shell
Great fit and optimal safety
- High-quality, four-point chin strap
- Continuously height-adjustable, extended downwards to protect the neck
- Optimised wearing position for improved ergonomics
Very comfortable
- Inner shell made of expandable polystyrene with soft cushions and ventilation holes
- Lightweight
Optimal, quick width adjustment thanks to a knob for tigthening and loosening the suspension harness
Easy to combine with other equipment
- 30 mm insert pockets enable the attachment of hearing protection
- Four large retaining clips for LED lamps or full-vision goggles
Tested in accordance with:
- EN 12492 (working-at-height helmets/mountaineering helmet) - chin strap breaking load >500 N
- EN 397 (industrial hard hat) - chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!