The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hard hat Centurion Spectrum
Hard hat with integrated eye protectors
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick cord adjustment.
- The eye protectors can also be used with most glasses.
- A water gutter in the hard-hat cover.
- Can be used with all Würth hearing protectors to be fixed onto the hard hat.
- Material ABS
- Weight 471 g
- Size 52–64 cm
- Frost-resistant to -40°C
- Electrical insulation capacity 1,000 V (EN 50365 1,000 VAC/1,500 VDC)
- Additional tests: LD, MM, mechanical eye protector protection category B
EN 397, EN 50365, EN 166, EN 170
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!