Inclination angle ß | Chain Ø mm | WLL kg | Coefficients used in calculated weights WLL | ||||
10 GRADE | |||||||
1 - LEG CHAINS | 2 - LEG CHAINS | 3-4 - LEG CHAINS | 3-4 - LEG CHAINS WITH LOAD DISTRIBUTOR | ||||
javax.xml.bind.JAXBElement@465a2c8 | javax.xml.bind.JAXBElement@37317282 | javax.xml.bind.JAXBElement@6cd66cd4 | javax.xml.bind.JAXBElement@4c5e8252 | javax.xml.bind.JAXBElement@65041af3 | |||
0 - 45° | 45 - 60° | 0 - 45° | 45 - 60° | 0 - 45° | 45 - 60° | ||
6 | 1400 | 1960 | 1400 | 2940 | 2100 | 4000 | 2800 |
8 | 2500 | 3500 | 2500 | 5250 | 3750 | 7100 | 5000 |
10 | 4000 | 5600 | 4000 | 8400 | 6000 | 11200 | 8000 |
13 | 6500 | 9100 | 6500 | 13700 | 9800 | 19000 | 13200 |
16 | 10000 | 14000 | 10000 | 21000 | 15000 | 28000 | 20000 |
20 | 16000 | 22400 | 16000 | 33600 | 24000 | ||
22 | 19000 | 26600 | 19000 | 39900 | 28500 | ||
Load factor | 1,0 | 1,4 | 1,0 | 2,1 | 1,5 | ||
For tightening lift, the table values are multiplied by 0.8. |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!