For detailed information, other images and documents, please select individual articles from the following table.
Abus safety lock set 38 mm, 6 pcs
Aluminium safety lock with composite protected steel handle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The set includes 6 identical locks, which all can be opened with the same key
- Can also be used in electrical applications
- Suitable with all locking products
- Internal dimensions of the frame 38 x 20 mm, diameter 6 mm
- Colours of the sets: yellow, black, orange, red, blue and green
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!