- The set includes 6 identical locks, which all can be opened with the same key
- Can also be used in electrical applications
- Suitable with all locking products
- Internal dimensions of the frame 75 x 20 mm, diameter 6 mm
- Colour: red
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!