For detailed information, other images and documents, please select individual articles from the following table.
Safety boot SolidGrip
Metal-free and light PU safety boot with a wide last
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
PU safety boot with composite toe protection and textile nail penetration protection make the boot very light. The metal-free construction makes the boot warmer to use in cool and cold conditions. The sole of the boot has a strong pattern and holds well on wet or muddy surfaces. The last of the boot is wide and the leg can be cut along the groove marked on the leg if necessary. The protruding design of the heel makes it easier to take off the boot. Protects you from lightweight chemicals, greases and oils. Easy to clean and disinfect.
Toe guard
Composite
Nail guard
Textile
Sole
Strong profiling of the outer soles improves grip
Insole
Insoles keep your feet dry and improve comfort
Protection class S5
EN ISO 20345:2011 S5 SRC CI
Protection class S5
EN ISO 20345:2011 S5 SRC CI
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!