Welcome to Würth Finland For trade customers only
Sandblasting hose Orinoco HP

For detailed information, other images and documents, please select individual articles from the following table.

Sandblasting hose Orinoco HP

High-quality sand and steel sand blowing hose meeting ISO 3861 requirements, e.g. construction sites, shipyards and the steel industry

See product details

Available in 7 version
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
Also suitable for blasting aluminium oxide, silicate, glass and other ceramics.



Interior: Black, smooth, anti-static and wear-resistant SBR/NR.


Inner rubber consumption value 40 ± 5mm3 (ISO 4649)


Reinforcement: Very strong synthetic textile fabric


Exterior: Black, smooth, antistatic wear resistant SBR / NR


Operating temperature: -40 to +80°C


Marking: Red stripe ORINOCO HP 12BAR 180PSI SF3.5: 1


ISO 4649 40± 5MM3 - ISO 3861 MADE IN ITALY

NoticeNotes: Connectors, see sandblasting connectors