For detailed information, other images and documents, please select individual articles from the following table.
Sandblasting hose Orinoco HP
High-quality sand and steel sand blowing hose meeting ISO 3861 requirements, e.g. construction sites, shipyards and the steel industry
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Also suitable for blasting aluminium oxide, silicate, glass and other ceramics.
Interior: Black, smooth, anti-static and wear-resistant SBR/NR.
Inner rubber consumption value 40 ± 5mm3 (ISO 4649)
Reinforcement: Very strong synthetic textile fabric
Exterior: Black, smooth, antistatic wear resistant SBR / NR
Operating temperature: -40 to +80°C
Marking: Red stripe ORINOCO HP 12BAR 180PSI SF3.5: 1
ISO 4649 40± 5MM3 - ISO 3861 MADE IN ITALY
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!