For detailed information, other images and documents, please select individual articles from the following table.
Sanding disc Useit Superpad vehicle
The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Sanding disc perforated over entire surface
- The sanding dust is extracted completely from the entire surface.
- No clogging, high sanding performance, long service life, even grinding finish, high removal rate.
Dust- and shadow-free working
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
Time and cost savings.
In contrast to conventional perforated abrasives, the hole pattern of the Useit Superpad P Vehicle has been optimised for the material and the amount of dust produced.
No clogging of the sanding disc
The Useit® Superpad P Vehicle is universally suitable for use with any backing pad (regardless of holes) - with or without dust extraction.
Foam insulation
Pressure-compensating
The spot pressure on the surface is reduced by the foam insulation.
The danger of sanding through on edges, beads and curves is reduced to a minimum.
The following factors can affect the sanding result:
- 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
- 2. The processor (sanding pressure, feed, sanding technique).
- 3. The backing pad (design, e.g. shape and hardness).
- 4. The sanding tool (rotation speed, drive, stroke, extraction etc.).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!