For detailed information, other images and documents, please select individual articles from the following table.
Dry sandpaper roll Mirka Jepuflex Antistatic
Jepuflex Antistatic is a high-quality abrasive product with a wide range of applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The robust antistatic paper ensures precisely measured and dependable belt widths. With full synthetic resin bonding and aluminium oxide grain, Jepuflex Antistatic is very long-lasting. The silicon carbide grain, which is used for coarser grains, gives the product additional strength. These properties and the ideally adapted coating density make Jepuflex Antistatic an excellent all-round product that also works on metal, plastic and paintwork even though development focused on sanding hardwood such as beech, birch and oak.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!