The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sanitary cleaner For effective maintenance cleaning in sanitation applications and for heavy soiling
For effective routine cleaning in sanitary areas and for heavy contamination
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Powerful, acidic cleaner concentrate for daily maintenance cleaning in sanitary areas.
- Quickly and effortlessly removes limescale, urine and water scale, rust, cement residue, grease and oil stains, as well as lime soap residues.
- Gentle on materials such as chrome, aluminium, porcelain, plastic, acid-proof tiles, and enamel.
Do not use on hot materials. Not suitable for non-acid-proof wall and floor coverings, e.g. on marble or enamelled bathtubs that do not comply with the DIN standard.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!
For all washable, acid-resistant materials such as chrome fixtures, sinks, toilet bowls, acid-proof enamel, acid-proof wall and floor coverings, anodised window frames, glass, plastic, and stainless steel.
For cleaning fittings, toilets and sinks – dilute 1:1, leave to act, rinse and dry. For wall tiles and floor surfaces, apply approx. 20-40 ml per 10 l of up to 30° C hot water. For absorbent coverings and jointing materials, pre-wet surfaces, leave to act briefly, rinse with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!