Welcome to Würth Finland For trade customers only
Ergonomic scoop with drainage holes
Ergonomic scoop with drainage holes - 1
Ergonomic scoop with drainage holes - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic scoop with drainage holes

Long-lasting, ergonomic scoop with holes for drainage

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Ergonomic design and thick grip


  • Curved design in 2 positions, resulting in a significant improvement to working position

  • The ergonomic handle is reinforced by an aluminium tube inside

  • The handles provide a firm grip without unnecessary strain on the hand muscles

  • Excellent for left- and right-handers

  • Insulated handle also allows the scoops to be used comfortably in cold environments


Special scraping edge


The scoop blade has a special scraping edge for easy removal of more stubborn dirt



FDA-compliant raw materials


  • Specially for use in food processing

  • Halal and kosher-compliant


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Free from phthalates and bisphenol A