For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw anchor hexagon head, flange WIP W-BS/S
Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core pre-stressed concrete ceilings. Approved for adjustments after installation.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely flexible to use
Three installation depths (sizes 6-14) and many various gauges
The attachment can be adjusted twice after installation
(sizes 8-14), for example in order to align railings or anchor plates (please refer to the assembly guide or the enclosed leaflet)
- High load-bearing capacity
- Expands only slightly, meaning short distances between edges and centres
- Very quick and easy installation
- Does not require predetermined tightening torque
- Can be loaded instantly – no waiting
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (sizes 6-14), seismic performance class C1 (sizes 8-14)
ETA-16/0128 for multiple attachments
Concrete (sizes 5 and 6)
Hollow-core pre-stressed concrete inner ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment sizes 6-14:
Standard concrete C20/25-C50/60 (cracked and non-cracked concrete, seismic performance class C1, applies to sizes 8-14)
Multiple attachment sizes 5 and 6:
Attachment of non-load-bearing structures in cracked and non-cracked concrete
For attachment in hollow-core pre-stressed concrete ceilings, size 6
Suitable for attaching metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, handrails, etc.
Can be used in concrete< C20/25 and in pressure-resistant natural stone (without approval)
W-BS/S (zinc-plated steel) is approved for use in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!