For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor, cylinder/pan head HECO MMS-P 7.5 A4, type P
For individual fastenings in cracked and non-cracked concrete, type P, cylinder/pan head, acid-proof stainless steel, A4.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Fixed with a shape-based locking mechanism
- Push-through installation
- Immediate load-bearing capacity — no waiting
- Very little expansion, small edge and screw clearances
- European Technical Approval ETA-05/0010: Option 1 for cracked or non-cracked concrete
- Fire resistance (fixing surface: concrete C20/25–C50/60): R30, R60, R90, R120: Technical report TR 020 ‘Evaluation of Anchorages in Concrete Concerning Resistance to Fire’ (included in ETA-06/0277)
- Single mounting: Cracked or non-cracked concrete
- The screw anchor has been issued the European Technical Approval for reinforced or unreinforced normal weight concrete of strength class C20/25–C50/60 pursuant to EN 206:2000-12.
- The screw anchor is used for fixing mostly stable (e.g. dead load, equipment, stored materials) or fairly stable loads (e.g. façades, railings).
- Can be used with concrete class < C20/25 and compression-resistant natural stone (no approval)
- HECO MMP-S A5 has been approved for use in dry indoor spaces, outdoors (including industrial environments and coastal areas) and wet areas, provided that the conditions are not particularly harsh.
- Ideal for fixing metal profiles, pipes, air ducts, wooden structures, etc.
Serrated threads bite well into concrete when a screw anchor is screwed into a predrilled hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!