Welcome to Würth Finland For trade customers only
Stucchi ISO 14541 VD twist-on quick-action connector

For detailed information, other images and documents, please select individual articles from the following table.

Stucchi ISO 14541 VD twist-on quick-action connector

VD series twist-on quick-action connectors are designed for demanding use, e.g., hydraulic hammers, forestry machines, pulsating pressure systems and mobile hydraulics in general

See product details

Available in 4 version
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
Compatible with connectors from many different manufacturers. Can also be switched against pressure max. 100bar.



Maximum operating working pressures:


  • Sizes: 1/4", 3/8” = 450bar

  • Sizes: 1/2", 3/4" = 400bar

  • Size: 1” = 300bar